1112 10lb Dual Gear SS Sausage Stuf
- Mfr # 1112
- Zoro # G303968455
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Capacity
10lb
Number of Speeds
2
Includes
(4) Stuffing Tubes (5/8" , 3/4" , 1" and 1-1/2")
Material
Rubber, Metal, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1112
- Zoro #
- G303968455
- UPC #
- 734494011128
- Country of Origin
- China
- Item
- Sausage Stuffer
- Capacity
- 10lb
- Number of Speeds
- 2
- Includes
- (4) Stuffing Tubes (5/8" , 3/4" , 1" and 1-1/2")
- Material
- Rubber, Metal, Stainless Steel
Description
Designed exclusively for LEM. These heavy duty dual gear stuffers are the best you can buy. The huge drive gear, notched piston rod and hard carbon steel gears are built to deliver and withstand the pressure needed to stuff even the small sausages.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.