10 Piece Accessory Set
- Mfr # SK01361
- Zoro # G216345091
Key Features
Specifications
Details
- MFR #
- SK01361
- Zoro #
- G216345091
- UPC #
- 25141110616
- Country of Origin
- China
- Item
- Accessory Set
- Material
- Steel
- Color
- Silver
Description
This comprehensive mechanic's accessory set offers a range of tools, including jointed socket adapters, ensuring you have everything you need for various tasks. The universal joint design guarantees a secure connection with the drive tool, providing peace of mind during operation. SK's high-polish finish not only shields the sockets from demanding work environments but also ensures durability and maximum resistance to corrosion, extending the lifespan of your tools. Included in this set are Male & Female drive adapters sizes 3⁄8" - 1⁄2", offering versatility to accommodate different projects with ease. With all your tools readily available, you can tackle any task confidently. Trusted since 1900, SK Tools has been synonymous with reliability and performance excellence for over a century. Elevate your toolkit with our mechanic's accessory set – a thoughtful Father's Day gift and an essential companion for DIY enthusiasts, auto mechanics, and home improvement aficionados alike! SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.
- EASILY ADAPTED: Universal joint provides a secure connection with the drive tool.
- ANTI-CORROSION: SK’s high polish finish protects the sockets from harsh working environments while providing durability and maximum corrosion resistance.
- ALL-INCLUSIVE: This set includes Male & Female drive adapters sizes 3⁄8" - 1⁄2". Have all of your tools available no matter the project at hand.
- A LONG-STANDING TRADITION: Trusted since 1900, SK Tools has maintained a legacy of reliability and performance excellence for over a century.
- A TOOLKIT MUST-HAVE: Elevate your toolkit with our extension bar set – an ideal choice for a gift and indispensable for DIY aficionados, auto mechanics, and home improvement enthusiasts!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.