10" Half Round Double Cut Bastard File with Ergonomic Handle - Carded
- Mfr # 21746HN
- Zoro # G4561046
product price:Â
$
21.29
/ea
Sold in multiples of 6 for
$127.74
Key Features
Profile Shape
Half Round
Length
12.62 in
Thickness
17/64 in
Face Cut Style
Double-Cut, Single-Cut
File Width
61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21746HN
- Zoro #
- G4561046
- UPC #
- 037103219046
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Face Cut Style
- Double-Cut, Single-Cut
- File Style
- American Pattern File
- Taper
- Regular Taper
- Includes Handle
- Yes
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Edge Cut Style
- Single
- File Coarseness
- Bastard Cut
- Number of Cut Edges
- 2
- Rigidity
- Rigid
- File Type
- Handy File
- Material
- Steel
Dimensions
- Length
- 12.62 in
- Thickness
- 17/64 in
- File Width
- 61/64 in
- File Length without Tang
- 10 in
- Handle Length
- 4.4 in
- Width
- 0.96 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Half Round, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 17/64 in, File Width 61/64 in, Includes Handle Yes, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.