Shop LOGITECH
See all product information
Create Account
BRIO STREAM 4K PRO WEBCAM
- Mfr # 960-001390
- Zoro # G216433309
product price:Â
$
230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
4 in
Height
1.1 in
Resolution
3840 x 2160
Cable Length
7.20 ft
Maximum Frame Rate
90 fps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960-001390
- Zoro #
- G216433309
- UPC #
- 97855170231
- Country of Origin
- China
- Item
- Webcam
- Resolution
- 3840 x 2160
- Maximum Frame Rate
- 90 fps
- Microphone
- Yes
- Package Contents
- 4K PRO WEBCAM with Detachable Universal Mounting Clip (On Webcam), Attachable Privacy Shutter, Travel Bag, 2.2 m USB-A to USB-C Cable (USB 2.0 or 3.0), User Documentation
- Host Interface
- USB Type A
- Device Supported
- Computer, Notebook, Monitor
- Focus Modes
- Auto-focus
- Digital Zoom
- 5x
- Mount Type
- Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.