Shop LOGITECH
See all product information
Create Account
MX BRIO 705 FOR BUSINESS
- Mfr # 960001529
- Zoro # G413750391
product price:Â
$
223.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
3.9 in
Height
1.7 in
Resolution
4096 x 2160
Screen Mode
4K
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960001529
- Zoro #
- G413750391
- UPC #
- 97855184757
- Country of Origin
- China
Dimensions
- Width
- 3.9 in
- Height
- 1.7 in
- Cable Length
- 5 ft
- Depth
- 1.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.