Shop VERBATIM
See all product information
Create Account
8GB USB Flash Drive - Blue - 8GB
- Mfr # 97088
- Zoro # G216480204
product price:Â
$
9.85
/ea
Sold in multiples of 2 for
$19.70
Key Features
Storage Capacity
8 GB
Color
Blue
Width
0.4 in
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.x or higher, Linux kernel 2.6x or higher
Mount Type
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97088
- Zoro #
- G216480204
- UPC #
- 23942970880
- Country of Origin
- Taiwan, Province of China
- Item
- Flash Drive
- Storage Capacity
- 8 GB
- Color
- Blue
- Compatible With
- Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.x or higher, Linux kernel 2.6x or higher
- Mount Type
- External
- Host Interface
- USB 2.0 Type A
- Standards
- UL Listed Certification
- Features
- Capless, Retractable
Dimensions
- Width
- 0.4 in
- Length
- 2.3 in
- Height
- 0.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.