Shop VERBATIM
See all product information
Create Account
Verbatim USB 2.0 Flash Drive, 8 GB, Blue
- Mfr # 97088
- Zoro # G804940479
product price:Â
$
14.85
/ea
Key Features
Storage Capacity
8 GB
Color
Blue
Mount Type
External
Height
0.7 in
Length
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97088
- Zoro #
- G804940479
- UPC #
- 23942970880
- Country of Origin
- China
- Item
- Flash Drive
- Storage Capacity
- 8 GB
- Color
- Blue
- Mount Type
- External
- Features
- Capless, Retractable
- Compatible With
- Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.x or higher, Linux kernel 2.6x or higher
- Host Interface
- USB 2.0 Type A
- Standards
- UL Listed Certification
Dimensions
- Height
- 0.7 in
- Length
- 2.3 in
- Width
- 0.4 in
Description
Verbatim 97088 usb 2.0 flash drive, 8 gb, blue get back to basics with verbatim's classic usb drive transport and share files without the unnecessary bells and whistles. These classic usb drives give you just the basics-the ability to capture your data in one small, convenient location and move that information with you throughout the day. The retractable housing protects the usb connectors and easily slides in and out - great for preventing breakage and prolonging product life whether you have a lot or a little to save, verbatim has a capacity to suit your needs compatibility: windows xp, vista, and windows 7 and higher; mac os x 10.1 and higher; linux kernel 2.6 and higher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.