Shop LINEAR
See all product information
Create Account
Linear Replacement Arm
- Mfr # RP371ARM
- Zoro # G216576310
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
For Use With
Designed exclusively for the MM371W and MM372W Operator
Includes
Includes 6' cable.
Depth
6.5 in
Length
42 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP371ARM
- Zoro #
- G216576310
- UPC #
- 093863147401
- Country of Origin
- China
Dimensions
- Depth
- 6.5 in
- Length
- 42 in
- Width
- 9.25 in
Details
- Item
- Linear Replacement Arm
- For Use With
- Designed exclusively for the MM371W and MM372W Operator
- Includes
- Includes 6' cable.
- Color
- Black
Description
Linear Replacement Arm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.