Shop VEVOR
See all product information
Create Account
3300lbs Automatic Sliding Gate Opener Door Operator 4 Remote APP Control
- Mfr # MD750
- Zoro # G323372317
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Cycle
S2, 20 minutes
Voltage
110 V
Height
18.9 in
Motor
1 HP/750W
Max. Capacity
3,300 lbs (1,497 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD750
- Zoro #
- G323372317
- UPC #
- 650971633990
- Country of Origin
- China
- Item
- Gate Opener
- Cycle
- S2, 20 minutes
- Voltage
- 110 V
- Motor
- 1 HP/750W
- Max. Capacity
- 3,300 lbs (1,497 kg)
Dimensions
- Height
- 18.9 in
- Length
- 12.6 in
- Width
- 10.24 in
Description
VEVOR Sliding Gate Opener 3300 LBS Automatic Sliding Gate, Gate Opener Motor with 2 Remote Controls, 230 ft Remote Distance Driveway Rolling Gate, Automatic Sliding Gate Opener for Sliding Gate Durable Gate Opener Two Control Modes Powerful Motor Keep Quiet To Work Safety Protection Wide Application Remote Control Distance: 230 ft/70 m,Noise: <60db,Manual Key Release: Yes,Max. Gate Weight: 3300 lbs/1497 kg,Motor Power: 1 HP/750W,Duty Cycle: S2, 20 minutes,Gear Track: 20 ft/6 m(two 10 ft/3 m long chains),Gate Move Speed: 12 m/minute,Power Supply: 110V
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.