InsertBit, L:2", PKG2, BitSize:PH3
- Mfr # IWAF32PH32
- Zoro # G2168687
product price:Â
$
2.15
/pk of 2, $1.08/ea
Key Features
Overall Length
2 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF32PH32
- Zoro #
- G2168687
- UPC #
- 673765170518
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Shank Hex Size
- 1/4 in
- Fastening Tool Tip Size
- PH3
- Bit Industry Size
- PH3
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.