Shop CLE-LINE
See all product information
Create Account
1826 5/64 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20121
- Zoro # G023506661
product price:
$
5.15
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.30
Key Features
Drill Bit Size
5/64 in
Measurement System
Inch
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20121
- Zoro #
- G023506661
- UPC #
- 662355022641
- Country of Origin
- United States
- Item
- Hex Shank Drill Bit
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Titanium Nitride (TiN)
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- 5/64 in
- Overall Length
- 2.03 in
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.