Vertical Mounting Base
- Mfr # 6X504
- Zoro # G2182162
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Worm Center Distance (In.)
3.25 in
Mounting
Vertical
Mounting Plate
Sold Separately
Dimension Y (In.)
1.750
Base Dia. (In.)
9.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6X504
- Zoro #
- G2182162
- UPC #
- 190735372746
- Country of Origin
- China
- Worm Center Distance (In.)
- 3.25 in
- Mounting
- Vertical
- Mounting Plate
- Sold Separately
- Item
- Speed Reducer Mounting Base
- For Use With
- Dayton Speed Reducers
- For Worm Center Distance
- 3.25 in
- Product Type
- Mounting Base
- Mounting Orientation
- Vertical
- Compatible Product Type
- Dayton Speed Reducers
Dimensions
- Dimension Y (In.)
- 1.750
- Base Dia. (In.)
- 9.0 in
- Dimension BD (In.)
- 9.0 in
- Base Width (In.)
- 13.44 in
- Dimension F (In.)
- 6.13 in
- Dimension F1 (In.)
- 1.1811
- Dimension BW (In.)
- 13.44 in
- Dimension H (In.)
- 0.88 in
- Bolt Hole Dia. (In.)
- 0.53 in
- Dimension E (In.)
- 11.88 in
- Overall Width
- 13.44 in
- Bolt Circle Diameter
- 0.53 in
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Dayton Speed Reducers, For Worm Center Distance 3.25 in, Bolt Circle Diameter 0.53 in, Mounting Orientation Vertical, Overall Width 13.44 in, Includes -, Material -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.