Shop KERICK
See all product information
Create Account
Float Ball, Square, Polyethylene, 4 In
- Mfr # PF444-BK
- Zoro # G2182591
product price:Â
$
14.69
/ea
Key Features
Material of Construction
Polyethylene
For Use With
Mfr. No. PT3838187, PS0505 , PS3838, PS75LS, PS75SS, PT0505, PT050525, PT3838, PT75LS, PT75SS
Shape
Square
Connection
Internal
Float Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF444-BK
- Zoro #
- G2182591
- UPC #
- -
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- Polyethylene
- For Use With
- Mfr. No. PT3838187, PS0505 , PS3838, PS75LS, PS75SS, PT0505, PT050525, PT3838, PT75LS, PT75SS
- Shape
- Square
- Connection
- Internal
- Float Weight
- Less than 1 lb
- Max. Liquid Temp.
- 100 Degrees F
- Threaded
- 1/4-20
- Material
- Polyethylene
- Thread Type
- Self Tapping
- Standards
- NSF
- Connection Type
- Threaded
- Product Type
- Float Ball
- Float Shape
- Rectangular
- Connection Location
- Internal
- Fluid Temperature - Maximum
- 175 Degrees F
- Compatible Product Type
- Float Valves
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Float Width
- 4 in
- Thread Size
- 1/4"-20
- Float Dia.
- 4 in
- Float Height
- 4 in
- Float Length
- 4 in
- Overall Diameter
- 4 in
Description
Float Ball, Polyethylene, Internal Connection, 4 in Float Dia., 4 in Float Length, 4 in Float Width, 4 in Float Height, Float Weight Less than 1 lb, Thread Type Self Tapping, Thread Size 1/4 In.-20, Max. Liquid Temp. 100 Degrees F, For Use With Mfr. No. PT3838187, PS0505 , PS3838, PS75LS, PS75SS, PT0505, PT050525, PT3838, PT75LS, PT75SS, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.