End Mill
- Mfr # 42664
- Zoro # G221841953
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
1.5 mm
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN Coated
Shank Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42664
- Zoro #
- G221841953
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Finish
- AlTiN Coated
- Type
- Center Cutting High Performance Positive Rake Single End
- Shank Type
- Straight
- Flute Type
- Right Spiral
- Cutting Direction
- Right Hand
- Helix Angle
- 45 Degrees
- Series
- V-Carbâ„¢ 55MCR
Dimensions
- Corner Radius
- 1.5 mm
- Shank Dia.
- 6 mm
- Cutting Dia.
- 6 mm
- Length of Cut
- 19 mm
- Overall Length
- 63 mm
Description
SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55MCR, 6 mm Diameter Cutter, 1.5 mm Corner Radius, 63 mm Overall Length, 19 mm Length of Cut, 5 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.