End Mill

  • Mfr # 02649
  • Zoro # G221842813
product price: 
$
52.49
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.235 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02649
Zoro #
G221842813
UPC #
-
Country of Origin
United States
End Mill Material
Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Cutting Direction
Right Hand
Type
Fractional Long Length Micro Square End
Helix Angle
30 Degrees
Shank Type
Common
Finish
TA Coated
Series
M4SL

Dimensions

Length of Cut
0.235 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.047 in
Shank Length
2.265 in

Description

SGS End Mill, Fractional Long Length Micro Square End, Series: M4SL, 0.047 in Diameter Cutter, 2-1/2 in Overall Length, 0.235 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.265 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews