Shop SGS
See all product information
Create Account
End Mill
- Mfr # 40513
- Zoro # G221843254
product price:Â
$
31.15
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
Length of Cut
6.3 mm
Shank Dia.
3 mm
Overall Length
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40513
- Zoro #
- G221843254
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 3
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Type
- Metric Square End
- Helix Angle
- 30 Degrees
- Series
- 05S
- Finish
- Uncoated
Dimensions
- Length of Cut
- 6.3 mm
- Shank Dia.
- 3 mm
- Overall Length
- 38.1 mm
- Cutting Dia.
- 2 mm
- Shank Length
- 1.252 in
Description
SGS End Mill, Metric Square End, Series: 05S, 2 mm Diameter Cutter, 38.1 mm Overall Length, 6.3 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.252 in Shank Length, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.