Shop SGS
See all product information
Create Account
End Mill
- Mfr # 36517
- Zoro # G221843759
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03 in
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36517
- Zoro #
- G221843759
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- AlTiN Coated
- Shank Type
- Straight
- Flute Type
- Right Spiral
- Type
- Center Cutting High Performance Positive Rake Single End Stub Length
- Cutting Direction
- Right Hand
- Helix Angle
- 35 to 38 Degrees
- Series
- Z-Carbâ„¢ Z16CR
Description
SGS End Mill, Center Cutting High Performance Positive Rake Single End Stub Length, Series: Z-Carb Z16CR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Solid Carbide, AlTiN Coated