Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7251944
  • Zoro # G4798269
product price: 
$
26.95
/ea
Sold in multiples of 10 for $269.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251944
Zoro #
G4798269
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MM5 WSM20S
ANSI Number
DNMG432-MM5 WSM20S
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
PVD
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Number of Cutting Edges
4
ANSI Code
DNMG432-MM5 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Shape
Rhombic
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
55 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews