Step Stool, 2 Steps, Plastic
- Mfr # 865EH1
- Zoro # G222254004
product price:Â
$
87.99
/ea
Key Features
Step Width
9.5 in
Includes Handrails
Handrails Not Included
Tread Type
Antislip
Stacking
Not Stackable
Caster Diameter
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 865EH1
- Zoro #
- G222254004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Step Width
- 9.5 in
- Caster Diameter
- 1.3 in
- Overall Diameter
- 15.7 in
- Standing Height - Maximum
- 15.5 in
- Reach Height - Maximum
- 5 ft
- Overall Height
- 15.5 in
- Overall Depth
- 15.7 in
- Step Depth
- 15.7 in
- Base Width
- 15.7 in
- Top Step Depth
- 11 in
Description
Step Stool,2 Steps,Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.