Shop ZORO SELECT

Sheet Rubber

  • Mfr # 920-1/4-10
  • Zoro # G222383438

product price: 
$
4,923.99
/ea
Free Shipping & Returns

Key Features

Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D412, D2240, D792
Overall Thickness
1/4 in
Tensile Strength
2,500 psi
Durometer
70 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920-1/4-10
Zoro #
G222383438
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Wire Rope Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Length
10 ft

Details

Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D412, D2240, D792
Tensile Strength
2,500 psi
Item
Rubber Roll
Durometer
70 Shore A
Texture
Smooth
Minimum Adhesive Temperature
-40 Degrees F
Material
HNBR
Shape
Roll
Maximum Temperature
325 Degrees F
Backing Type
Plain
Color
Black
Minimum Temperature
-40 Degrees F
Shell Material
HNBR

Description

Rubber Roll, Roll, Backing Type Plain, Color Black, Durometer 70 Shore A, Material HNBR, Standards ASTM D412, D2240, D792, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 325 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.