Trim Seal, EPDM, 25 ft Length, 13/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X3/16A-25
  • Zoro # G4135521
product price: 
$
55.19
/ea

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
13/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4100B3X3/16A-25
Zoro #
G4135521
UPC #
-
Country of Origin
United States
Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Fits Edge
0.1875 in
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Side Bulb
Product Type
Trim Seal
Adhesive Type
Butyl Sealant, Hot Melt Glue
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Number of Bulbs
1
Core Material
Aluminum
Bulb Location
Opposite Side
Includes Core
Core Included
Outer Material
PVC
Hardness
85A
Includes Bulb
Bulb Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Operating Temperature - Maximum
150 Degrees F
Texture
Pebble
Series
100
Bulb Material
EPDM
Wire Color
Black

Dimensions

Overall Height
1/2 in
Overall Width
13/16 in
Length
25 ft
Bulb Dia.
0.437 in
Leg Length
1/2 in
Outside Edge Trim Width
1/2 in
Overall Length
25 ft
Inside Height
7/16 in
For Material Thickness
0.1875 in
Trim Width
3/8 in
For Material Thickness - Maximum
3/16 in
Inside Length
7/16 in
Inside Radius
1 1/2 in
Bulb Diameter
7/16 in
Wire Rope Length
25 ft

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 13/16 in, Profile Shape Side Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.