Sheet Rubber
- Mfr # 30060-1/8BTAPE
- Zoro # G222385401
product price:Â
$
20.19
/ea
Key Features
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Wire Rope Length
24 in
Backing Type
Adhesive
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30060-1/8BTAPE
- Zoro #
- G222385401
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Adhesive
- Minimum Temperature
- -30 Degrees F
- Shape
- Sheet
- Material
- Buna-N
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Adhesive Type
- Acrylic
- Grade
- Light Duty
- Durometer
- 60 Shore A
- Item
- Rubber Sheet
- Tensile Strength
- 1,500 psi
- Color
- Black
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 24 in
- Overall Thickness
- 1/8 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.