Sheet Rubber

  • Mfr # 4040-1/4Y
  • Zoro # G222385449
product price: 
$
25.39
/ea

Key Features

Tensile Strength
1,000 psi
Grade
Standard
Shape
Strip
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
220 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4040-1/4Y
Zoro #
G222385449
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
36 in
Overall Thickness
1/4 in
Overall Width
4 in
Overall Length
36 in
Length
36 in

Details

Tensile Strength
1,000 psi
Grade
Standard
Shape
Strip
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
220 Degrees F
Durometer
40 Shore A
Standards
ASTM D2000 BF
Elongation
400 %
Item
Rubber Strip
Material
Buna-N
Color
Black
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Backing Type
Plain
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable

Ratings & reviews