Edge Trim, PVC, Metal, 25 ft Length, 1/2 in Overall Width, Style: Edge Trim with Single Grip Tongue
- Mfr # 1640SB3-708-25
- Zoro # G4163656
product price:Â
$
42.39
/ea
Key Features
Material
PVC, Metal
Overall Height
3/8 in
Overall Width
1/2 in
Style
Edge Trim with Single Grip Tongue
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1640SB3-708-25
- Zoro #
- G4163656
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC, Metal
- Item
- Edge Trim
- Style
- Edge Trim with Single Grip Tongue
- Color
- Black
- Max. Temp. (F)
- 158 Degrees F
- Min. Temp. (F)
- -20 Degrees F
- Fits Edge
- 0.090 in to 0.190 in
- Standards
- UL50E File MH49032
- Application
- Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Profile Shape
- Single Gripping Finger
- Outer Material
- PVC
- Hardness
- 85A
- Includes Bulb
- Bulb Not Included
- Includes Core
- Core Included
- Core Material
- Steel
- Operating Temperature - Maximum
- 150 Degrees F
- Fire Classification
- FAA/FAR 23.853(a), FMVSS 302, UL94HB
- Texture
- Pebble
- Product Type
- Edge Trim
- Resistance Properties
- Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
- Operating Temperature - Minimum
- -20 Degrees F
- Wire Color
- Black
Dimensions
- Overall Height
- 3/8 in
- Overall Width
- 1/2 in
- Length
- 25 ft
- Leg Length
- 17/32 in
- Bulb Dia.
- 0.09 in
- Inside Height
- 1/16 in
- For Material Thickness
- 0.090 in to 0.190 in
- Overall Length
- 25 ft
- Outside Edge Trim Width
- 1/2 in
- Inside Length
- 3/32 in
- For Material Thickness - Minimum
- 9/100 in
- Trim Width
- 3/8 in
- For Material Thickness - Maximum
- 3/16 in
- Wire Rope Length
- 25 ft
Description
Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.090 in to 0.190 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 1/2 in, Profile Shape Single Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.