Sheet Rubber
- Mfr # 1507-1/16C
- Zoro # G222385814
product price:Â
$
10.29
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Overall Thickness
1/16 in
Backing Type
Plain
Material
SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1507-1/16C
- Zoro #
- G222385814
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Backing Type
- Plain
- Material
- SBR
- Maximum Temperature
- 170 Degrees F
- Elongation
- 150 %
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Color
- Red
- Item
- Rubber Sheet
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Shape
- Sheet
- Durometer
- 70 Shore A
- Standards
- ASTM D2000 AA
- Tensile Strength
- 400 psi
- Shell Material
- SBR
- Wire Color
- Red
- Traction Material
- SBR
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.