RubberRoll, Neoprene, 10ftL, 12inW
- Mfr # BULK-RS-N60-201
- Zoro # G7817879
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N60-201
- Zoro #
- G7817879
- UPC #
- 193005092863
- Country of Origin
- Multiple
- Max Temp (F)
- 250 Degrees F
- Min. Temp. (F)
- -30 Degrees F
- Durometer
- 60A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 1,000 psi
- Elongation
- 3.5
- Standards
- ASTM D2000 BC 607
- Grade
- Standard
- Color
- Black
- Material
- Neoprene
- Thickness Tolerance
- (-0.026" - +0.026")
- Texture
- Smooth
- Compression Set
- 0.33
- Shape
- Roll
- Density
- 1.50 g/cm3
- Tear Strength
- 20 N/mm
- Shell Material
- Neoprene
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -30 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
- Item
- Rubber Roll
- Tensile Strength
- 1,000 psi
- Wire Color
- Black
Dimensions
- Width
- 12"
- Thickness
- 1/4"
- Length
- 10 ft.
- Overall Width
- 12 in
- Overall Length
- 10 ft
- Overall Thickness
- 1/4 in
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.