Sheet Rubber
- Mfr # 1500-1-3
- Zoro # G222387450
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 AA
Shape
Sheet
Elongation
150 %
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500-1-3
- Zoro #
- G222387450
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1 in
- Overall Width
- 36 in
- Wire Rope Length
- 3 ft
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Standards
- ASTM D2000 AA
- Shape
- Sheet
- Elongation
- 150 %
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Grade
- Standard
- Minimum Temperature
- -20 Degrees F
- Backing Type
- Plain
- Maximum Temperature
- 170 Degrees F
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 800 psi
- Item
- Rubber Sheet
- Material
- SBR
- Shell Material
- SBR
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 3 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.