PVC, CouplingBody, 6inSocket, 2inSocket
- Mfr # 829528FB
- Zoro # G222413692
product price:Â
$
107.99
/ea
Sold in multiples of 2 for
$215.98
Free Shipping & Returns
Key Features
Maximum Operating Temperature
140 Degrees F
Type
Coupling Body
Standards
ASTM D2467
Wire Rope Length
10 5/8 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 829528FB
- Zoro #
- G222413692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 10 5/8 in
- Side 2 Nominal Pipe Size
- 2 in
- Side 1 Nominal Pipe Size
- 6 in
- For Pipe Outside Diameter
- 2 in, 6 in
- Overall Length
- 10 5/8 in
- Length
- 10 5/8 in
Details
- Maximum Operating Temperature
- 140 Degrees F
- Type
- Coupling Body
- Standards
- ASTM D2467
- Color
- Gray
- Maximum Operating Pressure
- 280 psi
- Side 1 Connection Type
- Socket
- Connector Type
- Coupling, Reducer
- Sealing Method
- Cement
- Fitting Material
- PVC
- Item
- Pipe Fitting
- Side 2 Connection Gender
- Female
- Schedule
- Schedule 80
- Side 2 Connection Type
- Socket
- Side 1 Connection Gender
- Female
- Wire Color
- Gray
Description
Ftgs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.