Slotted Single-End Threaded Stud
- Mfr # STUDSES38F48-316
- Zoro # G222436905
product price:Â
$
18.69
/ea
Key Features
For Screw Size
3/8 in
Product Type
Slotted Single-End Threaded Stud
Material Quality Standards
ASTM A276
System of Measurement
Inch
Wire Rope Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES38F48-316
- Zoro #
- G222436905
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Item
- Slotted Single-End Threaded Stud
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Finish
- Plain
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 3/8 in
- Wire Rope Length
- 3 in
- Thread Length
- 3/4 in
- Outside Diameter
- 3/8 in
- Shaft Length
- 2 1/4 in
- Thread Size
- 3/8"-24
- Overall Length
- 3 in
- Length
- 3 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.