Sheet Rubber
- Mfr # 387-1/8A
- Zoro # G222439319
product price:Â
$
14.15
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Elongation
600 %
Tensile Strength
3,000 psi
Overall Thickness
1/8 in
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387-1/8A
- Zoro #
- G222439319
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 600 %
- Tensile Strength
- 3,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Texture
- Smooth
- Color
- Tan
- Standards
- ASTM D2000 AA
- Grade
- Standard
- Material
- Natural Rubber
- Maximum Temperature
- 140 Degrees F
- Durometer
- 40 Shore A
- Minimum Temperature
- -20 Degrees F
- Item
- Rubber Sheet
- Backing Type
- Plain
- Chemical Compatibility
- Water
- Shell Material
- Natural Rubber
- Wire Color
- Tan
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.