Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060-1/4D
- Zoro # G222439807
product price:Â
$
31.29
/ea
Key Features
Overall Thickness
1/4 in
Tensile Strength
1,000 psi
Grade
Standard
Elongation
350 %
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6060-1/4D
- Zoro #
- G222439807
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tensile Strength
- 1,000 psi
- Grade
- Standard
- Elongation
- 350 %
- Item
- Rubber Sheet
- Backing Type
- Plain
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Material
- Neoprene
- Standards
- ASTM D2000 BC
- Shape
- Sheet
- Maximum Temperature
- 170 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable