Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 310-1/4XTAPE
- Zoro # G222440155
product price:Â
$
18.99
/ea
Key Features
Texture
Smooth
Standards
FDA
Backing Type
Adhesive
Elongation
450 %
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1/4XTAPE
- Zoro #
- G222440155
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Standards
- FDA
- Backing Type
- Adhesive
- Elongation
- 450 %
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Strip
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 1,000 psi
- Shape
- Strip
- Grade
- Food Grade, Nonmarking, Standard
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- White
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 60 Shore A
- Shell Material
- Buna-N
- Wire Color
- White
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 1/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.