Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1055-3/4HGC
- Zoro # G222440377
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Material
Neoprene
Shape
Sheet
Color
Black
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1055-3/4HGC
- Zoro #
- G222440377
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Shape
- Sheet
- Color
- Black
- Texture
- Smooth
- Item
- Rubber Sheet
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 60 Shore A
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 1,500 psi
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 BC
- Elongation
- 450 %
- Grade
- Standard
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Thickness
- 3/4 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.