SinglePoleInline, 1,009A, Female, Green
- Mfr # 49F64-G
- Zoro # G222587546
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Green
Housing Material
Santoprene TPV, Stainless Steel
Maximum Wire Size
646 kcmil
NEMA Enclosure Rating
3R
Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49F64-G
- Zoro #
- G222587546
- UPC #
- 78477281291
- Country of Origin
- Mexico
- Housing Color
- Green
- Housing Material
- Santoprene TPV, Stainless Steel
- NEMA Enclosure Rating
- 3R
- Gender
- Female
- Resistance Properties
- Shatter and Crack Resistant, UV/Sunlight Resistant
- Voltage Rating
- 1000V AC
- Item
- Single Pole Inline
- Series
- 49
- Current Rating
- 1,009 A
- Contact Material
- Silver Alloy
- Terminal Connection Type
- Crimp Tube
- End Type
- Clevis Pin
- Standards
- UL
Dimensions
- Maximum Wire Size
- 646 kcmil
- Overall Width
- 3 in
- Wire Rope Length
- 8.46 in
- Overall Length
- 8.46 in
- Length
- 8.46 in
Description
Single Pole Inline, Contact Material Silver Alloy, Current Rating 1,009 A, Gender Female, Housing Color Green, Housing Material Santoprene TPV, Stainless Steel, Maximum Wire Size 646 kcmil, Terminal Connection Type Crimp Tube, Voltage Rating 1000V AC, End Type Clevis Pin, NEMA Enclosure Rating 3R, Standards UL, Overall Length 8.46 in, Overall Width 3 in, Resistance Properties Shatter and Crack Resistant, UV/Sunlight Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.