GFCIReceptacle, 20A, 125VAC, Black, Nylon

  • Mfr # GFR83BLK
  • Zoro # G0087906
product price: 
$
77.55
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFR83BLK
Zoro #
G0087906
UPC #
783585485195
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Mount Hole Center-to-Center Width
3.3 in
Fits Chest Size
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Black
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Amps
20A
NEMA Configuration
5-20
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Decorator
Amps - Plugs and Receptacles
20 A
Weather Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Color
Black
Special Features
Ground Fault Indicator
Surge Suppression
No
Item - Plugs and Receptacles
Receptacle
Reset Type
Automatic
Power Indicator
Yes
HP
1 hp
Self-Testing
Yes
Voltage - Plugs and Receptacles
125V AC
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Heavy Use Hospital Grade
Tamper Resistant
No
Wiring Method
Back/Side
Color - Plugs and Receptacles
Black
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Flange Type
Non-Flanged
Mount Type
Flush
Includes Mounting Hardware
Yes
Number of Gangs
1
Wire Connection Type
Screw Terminals
Surge Protection
No
Market
Commercial
AFCI
No
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
Grade
Hospital Grade
Voltage Rating
125V AC
Contact Material
Brass
Shrouded
No
Horsepower Rating
1 hp
Self Testing
Yes
Receptacle Type
Duplex
Includes
Mounting Hardware
Type
Standard
Current / Amperage Rating
20 A
Nema Rating
5-20R
Industry Standard(s)
Meets All NEC® Requirements
Style
Standard
Voltage Rating Description
125 V
Number of Wall Plates Included
1
Hub Type
Feed Through
Number of Outlets
2
IP Rating
Not Rated

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards NEC, Voltage Rating 125V AC

Ratings & reviews