Emergency LED Driver
- Mfr # FHSCP-UNV3-15W-L-SD-A
- Zoro # G222588369
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Recharge Time
24 hr
Wiring Connection
Conduit Attached
Width
2 1/16 in
Driver Class
Class 2
Input Voltage
100V AC to 347V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHSCP-UNV3-15W-L-SD-A
- Zoro #
- G222588369
- UPC #
- 847098051541
- Country of Origin
- India
- Recharge Time
- 24 hr
- Wiring Connection
- Conduit Attached
- Driver Class
- Class 2
- Input Voltage
- 100V AC to 347V AC
- Max. Bulb Watts
- 15 W
- Standards
- BC, CEC Title 20, cULus Listed, RoHS, UL Listed
- Item
- Emergency LED Driver
- Driver Mounting Location
- Remote Mount
- Initial Lumens
- Fixture Dependent
- Power Output - Maximum
- 15 W
- Frequency
- 50/60 Hz
- Brand and Series
- FULHAM FireHorse Hotspot
- Battery Type
- Lithium Ion
- Intended LED Usage
- Fixture Array
- Emergency Illumination Time
- 90 min
- Output Voltage
- 15V to 55V
Dimensions
- Width
- 2 1/16 in
- Length
- 10 1/16 in
- Height
- 1 5/16 in
Description
FULHAM FireHorse Hotspot, Emergency LED Driver, Input Voltage 100 to 347V AC, Max. Bulb Watts 15 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, 10 1/16 in Length, 2 1/16 in Width, 1 5/16 in Height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.