Refractometer, Digital, 1" D
- Mfr # RHD-P-103
- Zoro # G222588543
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Brix Concentration - Maximum
0 % Brix
Overall Depth
1 in
Display Type
Digital
Power Source - TS Only
AAA Batteries
Overall Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-103
- Zoro #
- G222588543
- UPC #
- 792105981536
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
- Overall Width
- 2 1/4 in
Details
- Brix Concentration - Maximum
- 0 % Brix
- Display Type
- Digital
- Power Source - TS Only
- AAA Batteries
- Includes Zero Percent Adjust
- Zero % Adjust
- Item
- Refractometer
- Refractive Index - Minimum
- 1.4200 nD
- Accuracy
- +/-0.2%/0.0003nD
- Refractive Index - Maximum
- 1.3330
- Test Parameters
- Dextran
- Temperature Compensation
- Automatic
- Resolution
- 0.0001nD
- Product Type
- Refractometer
- Brix Concentration - Minimum
- 11 % Brix
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.