Dissolved Oxygen Meter, LCD

  • Mfr # Pro20
  • Zoro # G2501387
product price: 
$
871.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
Batteries
Display
Graphic LCD
Power Source
2 C Batteries
Automatic Temperature Compensation
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Pro20
Zoro #
G2501387
UPC #
-
Country of Origin
United States
Item
Dissolved Oxygen Meter
Includes
Batteries
Display
Graphic LCD
Power Source
2 C Batteries
Automatic Temperature Compensation
Yes
Calibration
1 point
Waterproof
Yes
Auto Power Off
Auto Power Off
Temperature Compensation Range
0 to 45 Degrees C
Dissolved Oxygen Range Accuracy
+/-2% or +/-0.2 mg/L; 20 to 50 mg/L, +/-6%, 0 to 20 mg/L
Memory
50 Data Sets
Dissolved Oxygen Range
0 to 50 mg/L
Operating Temp. Range (C)
-5 Degrees to 55 Degrees C
Oxygen Concentration
0 to 500%
Temp. Accuracy
+/-0.3 Degrees C
Oxygen Concentration Accuracy
(0 to 200%) +/-2% of Reading or 2% Air Saturation, (200 to 500%) +/-6% of Reading
Temp. Resolution
0.1 Degrees C
Oxygen Concentration Resolution
0.1%
Barometric Pressure Range
400 to 999.9 mm Hg
Displayed Temperature Range
-5 to 55 Degrees C
Dissolved Oxygen Resolution
0.1 or 0.01 mg/L
Product Type
Dissolved Oxygen Meter
Display Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
55 Degrees C
Calibration Points
1
Display Type
LCD
Temperature Compensation
Automatic
Oxygen Concentration - Maximum
500 %
Temperature Resolution
0.1 Degrees C
Temperature Accuracy
+/-0.3 Degrees C
Display Temperature - Minimum
-5 Degrees C
Test Parameters
Dissolved Oxygen, Temperature
Oxygen Concentration - Minimum
0 %
Standards
CE, EN 61326-1:2006

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Description

Dissolved Oxygen Meter, pH Range -, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500 Percent, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 to 55 Degrees C, Salinity Range -, Free Chlorine -, Total Chlorine -, Turbidity Range -, Operating Temp. Range (C) -5 Degrees to 55 Degrees , Resistivity Range -, Ion Specific Electrode Range -, Second Ion Specific Electrode Range -, Specific Gravity -, Display Graphic LCD

Ratings & reviews