Refractometer, Digital, 1" D
- Mfr # RHD-P-107
- Zoro # G222588628
product price:Â
$
1,018.99
/ea
Free Shipping & Returns
Key Features
Refractive Index - Maximum
1.3330
Test Parameters
Maltose
Product Type
Refractometer
Overall Width
2 1/4 in
Power Source - TS Only
AAA Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-107
- Zoro #
- G222588628
- UPC #
- 792105981574
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/4 in
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
Details
- Refractive Index - Maximum
- 1.3330
- Test Parameters
- Maltose
- Item
- Refractometer
- Product Type
- Refractometer
- Power Source - TS Only
- AAA Batteries
- Brix Concentration - Maximum
- 0 % Brix
- Includes Zero Percent Adjust
- Zero % Adjust
- Refractive Index - Minimum
- 1.4200 nD
- Display Type
- Digital
- Resolution
- 0.0001nD
- Brix Concentration - Minimum
- 16 % Brix
- Accuracy
- +/-0.2%/0.0003nD
- Temperature Compensation
- Automatic
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.