Water Quality Test Kit
- Mfr # 7181-01
- Zoro # G3355563
product price:Â
$
75.99
/ea
Key Features
Type
Caustic
Number of Tests
50
Range
1 Drop 0.1% or 1% NaOH
Includes
15 mL 0.5% Phenolphthalein Solution, 30 mL 10% Barium Chloride Solution, 30 mL 3.6N Hydrochloric Acid, Instructions, Plastic Pipette, Test Tube with Cap
Sensitivity
0.1% or 1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7181-01
- Zoro #
- G3355563
- UPC #
- 637395460425
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Type
- Caustic
- Number of Tests
- 50
- Range
- 1 Drop 0.1% or 1% NaOH
- Includes
- 15 mL 0.5% Phenolphthalein Solution, 30 mL 10% Barium Chloride Solution, 30 mL 3.6N Hydrochloric Acid, Instructions, Plastic Pipette, Test Tube with Cap
- Sensitivity
- 0.1% or 1%
- Replacement Reagents
- 4EWF1
- Test System
- Titrimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Caustic - Barium Chloride
Description
Water Quality Test Kit, Caustic, Range 1 Drop 0.1 Percent or 1 Percent NaOH, Sensitivity 0.1 Percent or 1 Percent, Test System Titrimetric, Number of Tests 50, Replacement Reagents 4EWF1, Standards Not Applicable, Includes 15 mL 0.5 Percent Phenolphthalein Solution, 30 mL 10 Percent Barium Chloride Solution, 30 mL 3.6N Hydrochloric Acid, Instructions, Plastic Pipette, Test Tube with Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.