Shop HUSKY LINERS
See all product information
Create Account
HOOD PROTECTOR
- Mfr # 2840008
- Zoro # G222603871
product price:Â
$
89.99
/ea
Key Features
Mounting Location - Air Deflector
Attaches to the Hood
Hood or Fender Protector
Hood Only
Profile Style
Low Profile
Drilling Required
No
Color
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840008
- Zoro #
- G222603871
- UPC #
- -
- Country of Origin
- United States
- Mounting Location - Air Deflector
- Attaches to the Hood
- Hood or Fender Protector
- Hood Only
- Profile Style
- Low Profile
- Drilling Required
- No
- Color
- Smoke
- Mounting Type
- Flush Mount
- Material
- Acrylic
- Installation Type
- 3M Tape
- Wrap-Around
- No
Description
Low Profile; Smoke; Acrylic; With 3M Adhesive Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.