Driver Logbook 2 In 1, Carbonless
- Mfr # 8549
- Zoro # G7333719
product price:Â
$
60.19
/ea
Key Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Loose Leaf
Size
8-1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8549
- Zoro #
- G7333719
- UPC #
- -
- Country of Origin
- United States
- Application to Vehicle Type
- Tractor, Trailer, Truck
- Item
- Drivers Daily Logbook 2 In 1
- With Carbon/Carbonless
- Carbonless
- Number of Plies
- 2
- Format
- Loose Leaf
- Includes Carbon
- Carbonless
- Features
- Includes a Monthly Summary Sheet and 7/8-Day Recap To Determine Hours Available
- Log Type
- Driver's Daily 2-in-1 Log Book
- Standards
- 49 CFR Section 395.8
- Number of Forms
- 1
- Language
- English
- Ply Count
- 2-Ply
- Forms Included
- Detailed DVIR
Dimensions
- Size
- 8-1/2 x 11 in
- Overall Height
- 11 in
- Overall Width
- 8 1/2 in
- Fits Chest Size
- Includes a Monthly Summary Sheet and 7/8-Day Recap To Determine Hours Available
Description
Drivers Daily Logbook 2 In 1, Includes Carbon Carbonless, Language English, Log Type Driver's Daily 2-in-1 Log Book, Ply Count 2-Ply, Number of Forms 1, Standards 49 CFR Section 395.8, Forms Included Detailed DVIR, Features Includes a Monthly Summary Sheet and 7/8-Day Recap To Determine Hours Available, Format Loose Leaf, Overall Height 11 in, Overall Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.