Shop AIR LIFT
See all product information
Create Account
GAUGE
- Mfr # 16151
- Zoro # G222625217
product price:Â
$
60.79
/ea
Key Features
Bezel Color
Black
Needle Color
Black
Mounting Type
Bottom/ Top/ Dash Mount
Type
Single Needle Mechanical
Number Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16151
- Zoro #
- G222625217
- UPC #
- 729199161513
- Country of Origin
- China
- Bezel Color
- Black
- Needle Color
- Black
- Mounting Type
- Bottom/ Top/ Dash Mount
- Type
- Single Needle Mechanical
- Number Color
- Black
- Face Color
- White
- Sweep
- Full Sweep
- Includes Sending Unit
- No
- Liquid-Filled
- No
- Display Type
- Analog
- Range (PSI)
- 0 to 100 Pounds Per Square Inch
- Includes Fittings
- No
- Lighting
- Illuminated
Description
Full Sweep; 0 To 100 PSI; Analog Display; White Face/ Chrome Bezel; Illuminated; With Carry Bag And Hose Connector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.