Shop GROZ USA
See all product information
Create Account
Tire Pressure Gauge, 10-50 PSI
- Mfr # TYG/10-50
- Zoro # G623363183
product price:
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Application
Automotive, DIY
Pressure Range
10 to 50 PSI
Color
Blue, White
Material
Metal
For Use With
Tires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYG/10-50
- Zoro #
- G623363183
- UPC #
- -
- Country of Origin
- India
- Item
- Tire Air Pressure Gauge
- Application
- Automotive, DIY
- Pressure Range
- 10 to 50 PSI
- Color
- Blue, White
- Material
- Metal
- For Use With
- Tires
- Includes
- Tire Pressure Gauge
Dimensions
- Length
- 2.36 in
- Depth
- 8.27 in
- Width
- 0.63 in
Description
The Groz Tire Pressure Gauge is a compact, pocket size air pressure gauge for ranges between 10 and 50 PSI with an accuracy of ±1 PSI. This gauge is made with a metallic wear and tear resistant body.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.