Shop CROWN AUTOMOTIVE
See all product information
Create Account
WIPER BLADES
Mfr # 83505426
Zoro # G222626849
product price:Â
$
9.49
/ea
Key Features
Blade Material
Rubber
Style
Single Blade
Type
All Weather
Length
11 in
Blade Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83505426
- Zoro #
- G222626849
- UPC #
- 848399087772
- Country of Origin
- United States
Dimensions
- Length
- 11 in
Details
- Blade Material
- Rubber
- Style
- Single Blade
- Type
- All Weather
- Blade Color
- Black
- With Spoiler
- No
- Frame Color
- Black
- Frame Material
- Composite
Description
11 Inch; Single Blade; Without Spoiler; Black; Standard Duty