Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Transceiver Modules
- Mfr # SFP-MM-10G-85-300M
- Zoro # G222705773
product price:Â
$
39.99
/ea
Key Features
Operating Temperature - Maximum
185 Degrees F
Fiber Configuration
Duplex
Operating Temperature - Minimum
-40 Degrees F
Data Transfer Rate
10.3 GBps
Product Type
Transceiver Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-MM-10G-85-300M
- Zoro #
- G222705773
- UPC #
- -
- Country of Origin
- China
- Operating Temperature - Maximum
- 185 Degrees F
- Fiber Configuration
- Duplex
- Operating Temperature - Minimum
- -40 Degrees F
- Data Transfer Rate
- 10.3 GBps
- Product Type
- Transceiver Module
- Item
- Fiber Optic Cleaner Tool
- Form Factor
- SFP+
- Compatible Series
- Universal
- Connector Type
- LC
- Mode
- Multi-Mode
- Optical Component Type
- VCSEL Laser
- Compatible Brand
- Universal
- Transmission Distance
- 300 m
Description
Fiber Optic Transceiver Modules