MGBSX1 GBIC SFP 1000MBPS MM FIBER SX
- Mfr # MGBSX1
- Zoro # G803988328
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Connection Type
LC
Application
Data Networking
For Use With
SR2024 - 24-Port 10/100/1000 Gigabit Switch, SR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBIC, SRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebView, SRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebView, SRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView
Maximum Distance Supported
1804.46 ft
Fiber Mode Supported
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGBSX1
- Zoro #
- G803988328
- UPC #
- 745883558766
- Country of Origin
- China
- Connection Type
- LC
- Application
- Data Networking
- Item
- SFP Transceiver
- For Use With
- SR2024 - 24-Port 10/100/1000 Gigabit Switch, SR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBIC, SRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebView, SRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebView, SRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView
- Maximum Distance Supported
- 1804.46 ft
- Fiber Mode Supported
- Multi-Mode
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Fiber Optic Cable Standard
- 50/125 μm, 62.5/125 μm
- Ports
- (1) LC 1000Base-SX
Description
Linksys GBIC SFP (Mini GBIC) Gigabit Interface Converter 1000Mbps Multi-Mode Fiber SX Transceiver.MODEL: MGBSX1 VENDOR: LINKSYS FEATURES: Gigabit Ethernet SX Mini-GBIC SFP Transceiver This module inserts into the mini-GBIC port on either the SR2024 or SR224G creating new Gigabit ports. This module is hot- swappable meaning you can connect it even when the switch is running. SPECIFICATIONS: STANDARDS - Compliant with Specifications of SFP Transceiver MSA Spec.CABLE TYPE- 850 nm (850nm TYP. 830-860nm) MMF (Multi-Mode Fiber) MMF: 62.5/125um fiber @ 160 MHz/km to 220m minimum distance 62.5/125um fiber @ 200 MHz/km to 275m minimum distance 50/125um fiber @ 400 MHz/km to 500m minimum distance 50/125um fiber @ 500 MHz/km to 550m minimum distancePOWER- 3.3 V (supplied by mini-GBIC port) Transmitter Spec : Power : -9.5 ~ -4 dBm Reciever Spec : Sensitivity: -20 ~ -17dBm Input Power : -20 ~ -17 dBm Stress Sensitivity: 50/125 um: -13.5dBm 62.5/125 um: -12.5dBmSIZE - 0.33" x 0.53" x 2.22" WT.- 0.63 oz. MANUFACTURER WARRANTY:;;1 YEAR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.