Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IIT202
- Zoro # G222709665
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Length
70 mm
Thread Size
M30 x 1.5 mm
Sensing Range
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IIT202
- Zoro #
- G222709665
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 70 mm
- Thread Size
- M30 x 1.5 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
- Sensing Range
- 22 mm
Description
Robust metal housing for use in harsh industrial environments. Temperature shock resistant even in case of frequent temperature fluctuations. Operation as three-wire or two-wire possible. Resistant to high-pressure cleaning with aggressive cleaning agents. With optical mounting and setting aid. Inductive sensor; Sensing range 22 mm non-flush mountable; Operating voltage 10...30 DC V; 2-wire; 3-wire; PNP/NPN; M12 Connector; gold-plated contacts; Increased sensing range; optical setting aid; Use in hygienic areas / regular cleaning processes. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.