Inductive sensor
- Mfr # II5369
- Zoro # G222709689
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
10 mm
Length
81 mm
Material
PBT
Thread Size
M30 x 1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II5369
- Zoro #
- G222709689
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 10 mm
- Material
- PBT
Dimensions
- Length
- 81 mm
- Thread Size
- M30 x 1.5 mm
Description
Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. For a precise position detection on machines. Inductive sensor; Sensing range 10 mm flush mountable; Operating voltage 10...36 DC V; 3-wire; PNP; 2 m PVC-Cable; 2 m; PVC.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.