Shop TANIS
See all product information
Create Account
Adjustable Mounting Kit
Mfr # CBKIT
Zoro # G2227111
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Backing
Cold Rolled Steel
Overall Length (In.)
36
Type
For Adjustable Conveyor Brush
Brush Length (In.)
36
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBKIT
- Zoro #
- G2227111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 36
- Brush Length (In.)
- 36
- Overall Length
- 36 in
- Shaft Size
- 1/2 in
- Outside Dia. (In.)
- 1/2
- Holder Outside Diameter
- 1/2 in
- For Shaft Size
- 1/2"
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Cylinder Brush Holder
- Backing
- Cold Rolled Steel
- Type
- For Adjustable Conveyor Brush
- Holder Material
- Steel
Description
Cylinder Brush Holder, Steel, Holder Outside Diameter 1/2 in, 36 in Overall Length, Shaft Size 1/2 in